Beli 3m filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Particulate Filter 5N11 N95 Respiratory Protection
    Mulai

    Rp239.900

    3M Particulate Filter 5N11 N95 Respiratory Protection
    Deskripsi:
    - NIOSH approved for environments containing certain non-oil-based particles- Use on top of 3M gas and vapor cartridges with 3M 501 Retainer when particles are also present- Use on top of 3M 603 Filter Holder and 3M 501 Retainer to reduce particulate exposure- Replaceable particle filter for cost savings- Wide range of applications reduces inventory needs and training requirements
    atribut:
    • Aerosol Type: non-oil
    • Color: White
    • Compatible With: 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series or 3M™ Filter Adapter 603, and 3M™ Filter Retainer 501.
    • Connection Type: Bayonet
    • Dimensions (inch): 3.4x4.2
    • Standards Approvals: N95
  2. MILWAUKEE Cartridge Filter
    Mulai

    Rp579.900

    MILWAUKEE Cartridge Filter
    Deskripsi:
    Shop vacuum filters fit compatible shop vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.
    atribut:
    • Filter Product Grouping: Cartridge Filter
  3. Maspion Air Purifier
    Mulai

    Rp2.899.900

    Maspion Air Purifier
    Deskripsi:
    Maspion MAP01 - Air Purifier 40 Watt Ionizer 50m2 Memiliki desain yang compact dan ringan dengan warna yang menawan menjadikannya aplikasi produk yang paling fleksibel, memiliki filter HEPA H3 untuk penyaringan partikel udara yang maksimal, dan memiliki Intelligence Particle Sensor™ yang sangat membantu untuk mengatur suhu secara otomatis.Coverage : 50 m2Filter HEPA H3Charcoal FilterIntelligence Particle Sensor™
    atribut:
    • Ion Shower Indicator: Yes
    • HEPA: Yes
    • Life Filter (y): Up to 10
    • Dimensions (LxWxH) (cm): 56x32x21
    • Power Source (W): Max: 40
    • Airflow (m³/minute): Max: 3.5; Medium: 2.5; Low: 1.0
    • Color: White
    • Coverage (m²): 50
    • Deodorizing: Able to Eliminate All Types of Odors
  4. monotaro PPS Cartridge Filter (Filter Cartridge)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    monotaro PPS Cartridge Filter (Filter Cartridge)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  5. 3M Organic Vapor Cartridge 6003
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    3M Organic Vapor Cartridge 6003
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Color: Yellow
    • Connection Type: Bayonet
    • Maintenance Free: No
    • Particulate Protection: Organic Vapor
    • Recommended Application: Welding
    • Recommended Industry: Transportation
    • Respirator Compatibility: 3M Full Facepieces FF-400
    • Standards Approvals: NIOSH
  6. NSA Inner Helm Safety
    Mulai

    Rp24.900

    NSA Inner Helm Safety
    Deskripsi:
    Memudahkan pengguna untuk mengatur dudukan dalam helm. Menggunakan model Staz-On untuk mengencangkan ataupun mengendurkan dudukan sehingga pas dikepala.
  7. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  8. Sharp Air Purifier
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Sharp Air Purifier
    Deskripsi:
    Plasmacluster Generator yang terimplentasi ke dalam produk ini, akan melepaskan ion Positif dan Negatif ke udara lalu memburu elemen kasat mata yang berbahaya seperti Virus, Jamur, Alergen, Bau, dsb hingga ke sudut ruangan. Ion tersebut akan membentuk Hidrosil pada permukaan partikel untuk melumpuhkannya. Hidrosil (OH-) merupakan senyawa radikal yang aktif akan mengambil atom hidrogen dan langsung menonaktifkannya, sehingga partikel berbahaya tadi seperti Virus, Jamur, Alergen, Bau dan sebagainya menjadi lumpuh. Ion generator menghasilkan ion-ion Plasmacluster, ion positif dan ion negatif secara aktif mencari mikro organisme, berubah menjadi Hidroksil (OH-) dan menarik dengan cepat Hidrogen (H+) dari mikro organisme yang akan berubah menjadi (H2O), sehingga micro organisme dinonaktifkan. Lampu indikator yang menunjukkan HEPA Filter sudah kotor dan perlu dibersihkan. Daya hisap yang kuat untuk menyaring udara ruangan serta menyebarkan Ion Plasmacluster secara tepat dan merata keseluruh ruangan akan menjaga ruangan agar selalu bersih, sehat dan nyaman bagi penggunanya. Berkat Coanda Airflow, Ion Plasmacluster akan menyebar lebih merata keseluruh ruangan. ion Plasmacluster secara efektif menonaktifkan dan menekan perkembangan bakteri allergen yang terdapat pada debu diudara pada setiap sudut ruangan.
  9. Samsung Air Purifier
    Mulai

    Rp2.499.900

    Samsung Air Purifier
    Deskripsi:
    Nikmati udara lebih bersih yang sesuai dengan kebutuhanmu dengan ,menggunakan alat sterilisasi atau Samsung AX34R3020WW - Air Purifier 34m2 . Mode auto mendeteksi level polusi udara dan secara otomatis menyesuaikan kekuatan dan kecepatan kipas. Sleep mode juga membantu Anda tidur dengan menciptakan aliran udara yang tidak berisik dan lembut tanpa nyala cahaya Nikmati perawatan air purifier yang lebih mudah dengan filter yang menghisap udara dari depan sehingga tidak perlu memindahkan produk. Filter debu yang mudah dicuci dan 2-in-1 filter Karbon Aktif dan Karbon HEPA dengan mudah dapat diganti Jaga keluarga Anda tetap aman. Air purifier didesain untuk mencegah penggunaan membahayakan oleh anak kecil. Dengan Child Safety Lock, Anda Anda tidak dapat mengakses fitur-fitur didalamnya. Pinggiran yang bulat dan tidak tajam juga membuatnya aman jika terjaid benturan dengan anak kecilCoverage : 34 m2
    atribut:
    • Dimensions (LxWxH) (cm): 52x30x13.9
    • Pre Filter: Yes
    • Dust Collecting: Yes
    • Deodorizing Filter: Yes
    • Child-Care Lock: Yes
    • Color: White
    • Deodorizing: Able to eliminate all types of odors
    • Mode (Auto): Yes
    • Off Time Settings: Yes
    • Sensor (Dust): Yes
    • Sensor (Odor): Yes
  10. monotaro Thread Wound Cartridge Filter (Filter Cartridge)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    monotaro Thread Wound Cartridge Filter (Filter Cartridge)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Overall Length (mm): 250
    • Outer Diameter (φmm): 63
    • Applicable housing size: 10 inches
    • Filter Material: PP
    • Inner Diameter (Φmm): 27
    • Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
    • Maximum Operating Temperature (°C): 80
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  11. Kirapac Container Industri 7251 14L
    Mulai

    Rp98.900

    Kirapac Container Industri 7251 14L
    Deskripsi:
    - Kirapac Industrial Container 7251 LBG - Dengan Bahan plastik yang Kokoh , tebal , dan tahan lama - Cocok untuk industri makanan, tekstil, perikanan, pertanian, restoran, rumahtangga dll
    atribut:
    • Color: Blue
    • Size (L): 14
    • Outer Dimensions (cm): 61.3x42.9x7.9
  12. Sharp Air Purifier and Humidifier
    Mulai

    Rp3.499.900

    Sharp Air Purifier and Humidifier
    Deskripsi:
    Sharp FPJM40YB - Air Purifier & Humidifier 30m2 Black dilengkapi dengan Plasmacluster Air Purifier, Plasmacluster High Density Ions, Applicable Coverage Area for 30 m2, Dust Sensor, Mode Speed ( Max/High/Low ), 33W, HEPA Filter & Deodorizer Filter.Coverage : 30 m2Plasmacluster High density 7.000Applicable Coverage Area for 30 m²Auto Mode with 3 DetectionANTI Dust ModeFilter replacement Indicator
  13. 3M Acid Gas Cartridge
    Mulai

    Rp409.900

    3M Acid Gas Cartridge
    Deskripsi:
    NIOSH-approved for protection against mercury vapor, chlorine, sulfur dioxide, organic vapor and hydrogen sulfideSwept-back design allows an enhanced field of view and comfortBayonet compatibility allows use with many 3M half and full facepieces and certain 3M Scott full facepiecesWide range of applications reduces inventory needsFor workplace/occupational use onlyPackage contents: 1 case contains 30 pairs of cartridges (60 each)3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 is NIOSH-approved for protection against mercury vapor, chlorine, sulfur dioxide, organic vapor and hydrogen sulfide. These cartridges are compatible with the 3M half and full facepiece respirators with a bayonet-style filter/cartridge connection or 3M Scott facepieces with 3M Scott AV-632 Bayonet Adapter.Designed to enhance field of view and comfort on the job, these cartridges feature a low-profile, swept-back design. The 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 is easy to install and compatible with many 3M half and full facepiece respirators, including the 3M Half and Full Facepieces 6000, 7000 and FF-400 Series. When used with the 3M Scott AV-632 Bayonet Adapter, the 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 can be used with 3M Scott AV-3000 HT and AV-3000 SureSeal facepieces.The 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 helps provide protection against mercury vapor, chlorine, sulfur dioxide, certain organic vapors and hydrogen sulfide in a variety of environments. Recommended applications for the cartridge include chemical transfer, laboratories, and line opening. It is commonly used in industries such as chemicals, mining, oil and gas, pharmaceuticals, and primary metals.After you've determined the contaminants and exposure levels in your work environment, help protect your employees with a properly selected, fitted, and used 3M Reusable Respirator and corresponding cartridges. 3M Gas/Vapor Cartridges are NIOSH-approved and help provide respiratory protection from certain vapor and/or acid gas concentrations up to 10 times (10x) the OSHA Permissible Exposure Limit (PEL) with half facepiece respirators and 50 times (50x) the OSHA PEL with quantitatively fit tested full facepiece respirators.Change 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 within 50 hours of exposure to mercury vapor, in accordance to your well-documented change-out schedule, or earlier if smell, taste or irritation from contaminants is detected. 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters for your workplace respiratory hazards and contaminants and help determine cartridge change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices.
    atribut:
    • Recommended Application: Chemical Transfer
    • Recommended Industry: Chemicals
    • Specifications Met: NIOSH Approved
    • Compatible Respirator: 3M Full Facepieces 6000
    • Overall Height (inch): 3.39
    • Overall Length (inch): 4.21
    • Accessories: No
    • Cartridge or Filter Type: Gas & Vapor
    • Clip-on Welding Shield: No
    • Compatible with 3M PAPR Systems: No
    • Compatible with 3M Supplied Air System: No
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Maintenance Free: Yes
    • NIOSH Cartridge or Filter Assigned Color Coding: Olive
    • Overall Height (mm): 86
    • Overall Length (mm): 107
    • Particulate Protection: Acid Gas
    • Product Series: 6000
    • Product Type: Cartridge
    • Protection Type: Acid Gas
    • Purpose: Cartridges & Filters
  14. 3M Filter Retainer 501
    Mulai

    Rp61.900

    3M Filter Retainer 501
    Deskripsi:
    Used to hold 3M Particulate Filters 5N11 and 5P71/07194(AAD) in place on top of 3M Respirators 5000 Series and 3M Cartridges 6000 Series and 3M Filter Adapter 603.
    atribut:
    • Color: White
    • Recommended Application: Assembly & Mechanical, Cleaning, Composite Finishing, Final Finish, Paint Preparation, Painting, Welding
    • Accessories: Yes
    • Maintenance Free: Yes
    • Material: Polypropylene
    • Product Type: Filter Retainer
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Manufacturing, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
    • Respirator Compatibility: 5000 Series, 6000 Series, 6500 Series, 6500QL Series, 7000 Series, 7500 Series, 7800S Series, FF-400 Series
  15. MILWAUKEE Tool Box (Box Perkakas)
    Mulai

    Rp499.900

    MILWAUKEE Tool Box (Box Perkakas)
    Deskripsi:
    Milwaukee PACKOUT storage totes have a deep, undivided storage space for bulky items and an open top for full access to load and unload tools. These plastic totes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.
    atribut:
    • UNSPSC: 31160000
  16. Sharp Pembersih Udara
    Mulai

    Rp1.999.900

    Sharp Pembersih Udara
    Deskripsi:
    Mekanisme Penjernihan Udara Yang Luar BiasaGebrakan Sharp melalui teknologi Plasmacluster telah terbukti efektif dalam mencegah virus dan mikroba yang dapat mencemarkan udara dan membuat udara jadi lebih jernih dan sehat.Teknologi Plasmacluster juga mampu menghasilkan dan melepas ion positif dan negatif yang sama seperti di alam. Setelah menjernihkan udara, ion-ion tersebut akan berubah menjadi air dan kembali ke udara. Sharp kini terus mengembangkan cara-cara baru agar Plasmacluster mampu membawa manfaat bagi kehidupan.Cara KerjaTahap 1Ion Plasmacluster memiliki kesamaan dengan ion positif dan negatif yang ada di alam. Ion-ion ini dikelilingi oleh molekul-molekul air dan dilepas ke udara.Tahap 2Ion-ion yang berasal dari hidroksida (OH) bebas akan beroksidasi tinggi ketika mereka bergerak menuju permukaan mikroba di udara, seperti alergen, bakteri, jamur, dan virus. Ion-ion tersebut akan menghilangkan hidrogen dari permukaan protein dan menghancurkannya.Tahap 3Hidroksida bebas akan bergabung dengan hidrogen (H) untuk membentuk air (H2O) yang akan kembali ke udara.Memberikan Udara Segar dan Lingkungan yang Sehat Untuk Anda Ion positif dan negatifnya mampu menjernihkan udara dan membuat hidup Anda lebih nyaman.Menjernihkan UdaraMenghilangkan jamur di udara dan menghentikan pergerakan virus, bakteri, dan alergen.Menghilangkan BauMenghancurkan dan menghilangkan bau yang berasal dari asap rokok, bau hidangan, hingga bau binatang peliharaan.Mengurangi Energi Listrik StatisIon Plasmacluster mampu mengurangi energi listrik statis, mencegah serbuk-serbuk sari dan udara terbang yang dapat menempel pada gorden, pakaian, dan permukaan lainnya.Mempercantik KulitMolekul-molekul air yang dihasilkan oleh PCI akan terbawa ke permukaan kulit, lalu membentuk lapisan yang menjaga kelembabannya.
  17. 3M Particulate Respirator 8210 (Masker N95)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    3M Particulate Respirator 8210 (Masker N95)
    Deskripsi:
    3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.
    atribut:
    • Aerosol Type: Non-Oil
    • Braided Comfort Strap: No
    • Class: Comfort
    • Color: White
    • Exhalation Valve: No
    • Filter Class: N95
    • Fluid Resistant (ASTM F1862): No
    • Hazard Type: Particulate
    • Product Color : White
    • Product Series: 8000
    • Respirator Size: Standard
    • Respirator Style: Cup
    • Size: Standard
    • Specifications Met: Assigned Protection Factor (ADF) = 10
    • Standards Approvals: N95
    • Strap Material: Thermoplastic Elastomer (TPE)
Daftar Harga 3m filter Terbaru March 2026
3M Particulate Filter 5N11 N95 Respiratory ProtectionRp239.900
MILWAUKEE Cartridge FilterRp579.900
Maspion Air PurifierRp2.899.900
monotaro PPS Cartridge Filter (Filter Cartridge)Rp41.900
3M Micro-klean TM Thread Wound Filter Cartridge D SeriesRp119.900
3M Organic Vapor Cartridge 6003Rp229.900
NSA Inner Helm SafetyRp24.900
monotaro Cartridge FilterRp41.900
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Rp229.900
Sharp Air PurifierRp1.499.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)

Halaman Terkait